missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ USP Measuring Flask
With individual USP conformity certificate
55.25 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Socket Joint | Ground Joint NS 10/19 |
Class | A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11350550
|
BRAND™
956938 |
5 mL |
55.25 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
15811198
|
BRAND™
956945 |
20 mL |
55.25 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
Description
Specifications
Borosilicate Glass (3.3) | |
Ground Joint NS 10/19 | |
A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ USP Measuring Flask