missing translation for 'onlineSavingsMsg'
Learn More

Biochrom UV Grade Silica Semi-micro Cuvette with Lid and Black Walls

UV Grade Silica Semi-micro Cuvette with Lid and Black Walls features UV grade silica construction.

610.00 € - 6105.00 €

Specifications

Material UV Grade Silica
Width (Metric) Interior 4 mm
Path Length 10 mm
Wavelength Range 190 to 1100 nm
Height (Metric) 45 mm
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11745195
View Documents
Biochrom
80-2109-82
400 μL
6105.00 €
Pack of 8
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
10457864
View Documents
Biochrom
80-2002-77
800 μL
610.00 €
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description

Description

  • UV Grade Silica construction
  • 10 mm semi-micro cell with lid and black walls
  • 10 mm pathlength
  • 4 mm internal width
  • For use with Ultrospec 7000/8000/9000, Ultrospec 2100 pro, Novaspec III/Plus, GeneQuant 1300/100
Specifications

Specifications

UV Grade Silica
10 mm
45 mm
12.5 mm
Rectangle
4 mm
190 to 1100 nm
Spectrophotometer, Photometer
Spectrophotometric Measurements
12.7 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Biochrom UV Grade Silica Semi-micro Cuvette with Lid and Black Walls

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.