missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Set

Designed to help prevent needle stick injuries. BD™ Vacutainer™ Safety-Lok™ Blood Collection Set are sterile, closed systems for venous blood collection. Each versatile winged infusion set includes an irreversible safety mechanism that can be activated with one hand.

Brand:  BD 367284

 View more versions of this product

Product Code. 12507886

  • 72.35 € / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Safety-Lok™ blood collection sets are sterile, closed systems for venous blood collection. They can also be used for short-term infusions of up to two hours. These winged infusion sets include a hypodermic needle, color-coded wings, an integrated safety shield, small-bore tubing and a connector. Many also include a Luer adapter.

  • Safety mechanism protects against needle injuries following successful venipuncture
  • Safety shield pushes over the needle, surrounding it completely
  • Safety mechanism engages irreversibly with an audible click over the needle
  • Single-handed activation so attention remains focused on the patient and the puncture site
Note: This is a stand-alone needle. Does not come with the single-use holder (364815); must be purchased separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blood Collection Set
23 G
Venous blood collection, Short-term infusions
Yes
178 mm
Light Blue
Sterile
With luer adapter, integrated safety shield
19 mm
200 Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.