Learn More
BD Vacutainer™ Eclipse™ Blood Collection Needle
Built-in safety shield is aligned with the bevel of the needle. BD Vacutainer™ Eclipse™ Blood Collection Needle has a safety shield that permanently locks into place, significantly reducing the risk of needle stick injuries.
Marca: BD 368609
Descripción
The BD Vacutainer™ system is a closed system optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
The BD Vacutainer™ Eclipse™ Blood Collection Needle for venous blood sampling has a fully integrated safety shield over the needle, which once activated protects against needle stick injuries.
- Safety shield is an integral part of the needle and is aligned to the needle bevel
- Safety shield engages over the needle with an audible click, irreversibly locking with a triple closure mechanism
- The safety mechanism is designed for single handed activation
- Color coded shield corresponds to needle gauge size
- Designed for use with Vacutainer™ tube holders and evacuated tubes
Especificaciones
Blood Collection Needle | |
Venous Blood Sampling | |
21 G | |
1.25 in. |
Green | |
Vacutainer™ blood collection tubes and tube holders | |
Integrated Safety Shield | |
32 mm |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.