missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Variocool VC 2000 Circulation Chiller with CEE7/7 Plug and Integrated Heater
GREENER_CHOICE

Circulation chiller with integrated heater

Brand:  Lauda™ L000925

 View more versions of this product

Product Code. 16813630

Dieser Artikel ist im Moment nicht verfügbar oder wird nicht mehr hergestellt.
Schauen Sie bitte auf unsere Produktseite nach möglichen Alternativen
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile
  • Clear text menu navigation
  • Six selectable languages: DE, EN, FR, SP, IT, RU
  • Easy input via cursor and soft keys
  • Fully electronic continuous controller with PID action
  • Electronic level indication and low level alarm
  • Powerful pressure pump USB interface as standard
    • Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Remote fault indication through floating contact
  • Integrated programmer with max 150 segments, splitable in five programs
  • Adjustable bypass for pressure limiting
  • Filler opening on top, drain tap on backside
  • SmartCool system for energy saving digital cooling management including compressor on-off control
  • Operates with non flammable liquids (water, water/glycol)
  • Condenser cooling air
  • Technical Features:
    • Working temperature range: -20 to 80 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • In/outlet connection thread (outside): G 3/4
    • Pressure adjustment: bypass
    • Filling volume max: 15 L
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
  • Specifications

    Specifications

    -20°C to +80°C
    3.2 bar
    2.6 kW
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions