missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Sealing Caps

Sterilizable Versilic™ Sealing Caps for test tubes.

1.16 € - 176.00 €

Specifications

Product Type Versilic Cap
View More Specs

Products 4
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
11744618
View Documents
Saint Gobain Life Sciences
162014-100
14 mm
176.00 €
Pack of 100
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
10333811
View Documents
Saint Gobain Life Sciences
162016-50
16 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11754618
View Documents
Saint Gobain Life Sciences
162016-50
16 mm
69.15 €
Pack of 50
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
12008960
View Documents
Saint Gobain Life Sciences
162018-50
18 mm
141.00 €
Pack of 50
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
Description

Description

  • For test tubes.
  • Easy to install.
  • Good chemical inertness.
  • Sterilizable.
  • Temperatures between -76°F and +428°F (-60°C and +220°C).
Specifications

Specifications

Versilic Cap
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Versilic™ Sealing Caps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.