missing translation for 'onlineSavingsMsg'
Learn More

Syngene Vertical Laminar Flow Workstation
GREENER_CHOICE

The compact, lightweight workstations provide positive-pressure, ISO 5 air throughout the chamber and sash opening, thus keeping airborne particulate away from sensitive applications.

Brand:  Syngene SYN-48PWTLFC-E

8724.37 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 17477232

  • 9087.89 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • No ductwork required
  • No installation required – plugs directly
    into a standard 110 V or 220 V electrical
    outlet
  • Clear polycarbonate shell for 360° visibility
  • Available in standard height or tall version
  • Polypropylene construction for chemical resistance. The result: NO RUST
  • UVTect™ microprocessor controller
  • ISO 5 vertical laminar flow air
  • Lab event timer
  • Integral fluorescent lighting
Specifications

Specifications

Horizontal Laminar Air Flow Cabinet
HEPA
Fluorescent
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Syngene Vertical Laminar Flow Workstation > Width: 48 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.