missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer

Mixes difficult samples with high-speed aggressive vortexing. Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer orbits in large, 6mm circuit to ensure consistent mixtures.

Brand:  Scientific Industries SI™ SI-0156

 View more versions of this product

Product Code. 10468431

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Vigorous single high-speed vortexing
  • Easy-to-use Touch On operation
  • Large, 6mm orbit for aggressive vortexing of difficult samples
  • May be used with Pop-off Cup or optional 76mm platform
  • May be used in cold rooms and incubators
  • Supplied with cup head for a single tube
Specifications

Specifications

6 mm
230 V, 60 Hz
Vortex Mixer
EU Plug
165 mm
122 mm
SI-0156
Touch On
3200 rpm
230 V
CE, ETL
60 Hz
165 mm
4 kg
Pop-off cup
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions