missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer
Mixes difficult samples with high-speed aggressive vortexing. Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer orbits in large, 6mm circuit to ensure consistent mixtures.
Brand: Scientific Industries SI™ SI-0156
211.74 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Vigorous single high-speed vortexing
- Easy-to-use Touch On operation
- Large, 6mm orbit for aggressive vortexing of difficult samples
- May be used with Pop-off Cup or optional 76mm platform
- May be used in cold rooms and incubators
- Supplied with cup head for a single tube
Specifications
6 mm | |
230 V, 60 Hz | |
Vortex Mixer | |
EU Plug | |
165 mm | |
122 mm | |
SI-0156 | |
Touch On |
3200 rpm | |
230 V | |
CE, ETL | |
60 Hz | |
165 mm | |
4 kg | |
Pop-off cup | |
2 Years |