missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Cellulose Cleaning Cloths

Product Code. 10096379
Click to view available options
Packaging Quantity:
1 Ea.
20 Cartons
Unit Size:
15kg
5kg

Product Code. 10096379

Brand: ZVG Zellstoff Vertrieb™ 1100700

Please to purchase this item. Need a web account? Register with us today!

Edge

Clean home, industrial and laboratory settings with the universal ZVG Zellstoff Vertrieb™ Cellulose Cleaning Cloths.

  • Cellulose
  • Natural fiber
  • Universal cleaning cloth

Specifications

Product Type Cleaning Cloth
Length (Metric) 40 cm
Width (Metric) 60 cm
Material Cellulose
Color Natural
For Use With (Application) For universal use in homecare
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.