missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reitenspiess™ Wooden-handled Drinking Glass Brush
Black horsehair-bristled, wooden-handled brush for cleaning drinking glasses.
115.00 €
Specifications
Product Type | Drinking Glass Brush |
---|---|
Bristle Material | Horse Hair |
Handle Material | Wood |
Length (Metric) | 390 mm |
Length (Metric) Brush | 120 mm |
Description
- Perfectly shaped for cleaning drinking glasses.
- Constructed of wood and black horsehair.
Specifications
Drinking Glass Brush | |
Wood | |
120 mm |
Horse Hair | |
390 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title