missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ HP Columns--C18, 3μm Particle Size
Column Format: Microbore Column; Carbon Load: 12%; Pore Size: 190 Å; Column Phase: Reversed Phase
Brand: Grace™ 87667

This item is not returnable.
View return policy
Specifications
Analytical Column | |
3 μm | |
100 mm | |
3 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
Classic Reverse Phase Applications | |
Spherical | |
1 to 10 | |
200 m²/g | |
C18 | |
12% | |
Yes | |
Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Grace™ Alltech™ Alltima™ HP Columns--C18, 3μm Particle Size
Spot an opportunity for improvement?Share a Content Correction