missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ Silica Columns, 5μm Particle Size
Analyze acids, bases, and neutrals in one run
Brand: Grace™ 88123

This item is not returnable.
View return policy
Description
- Base-deactivated to eliminate activated silanols and reduce peak tailing
- Polymerically bonded and double endcapped for long life—even when using harsh mobile phases
- Retain capacity and selectivity after being washed for 500 hours with an acetonitrile/trifluoroacetic acid mobile phase
- When used in strongly basic compound applications, columns generally do not require mobile-phase modifiers, such as triethylamine, to produce sharp symmetrical peaks
Specifications
Analytical Column | |
5 μm | |
150 mm | |
5 μm | |
340 m²/g | |
Silica | |
Normal Phase | |
Normal Phase |
4.6 mm | |
Microbore Applications, Stable in Popular Microbore Mobile Phases | |
Spherical | |
100 Å | |
L3 | |
Silica | |
No | |
Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Grace™ Alltech™ Alltima™ Silica Columns, 5μm Particle Size
Spot an opportunity for improvement?Share a Content Correction