missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Platform for Microprocessor Controlled Orbital Shaker
This is an interchangeable platform for Boekel Orbital Shakers (Cat. No. 15-600-317).
203.00 €
Specifications
Load Bearing Capacity (Metric) | 2.5 kg |
---|---|
Product Type | Platform |
Length (English) | 9.8 in. |
Length (Metric) | 250 mm |
Width (English) | 7.5 in. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
12673555
|
Boekel Scientific™
270290 |
6 x 250 mL Flasks, 6 x 400 mL Beakers |
203.00 €
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
12683555
|
Boekel Scientific™
270291 |
12 x 100 mL Flasks, 12 x 150 mL Beakers |
203.00 €
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
- Platform with Holders for Flasks and Beakers
- interchangeable Locking Design
Specifications
2.5 kg | |
9.8 in. | |
7.5 in. | |
Boekel Microprocessor Controlled Orbital Shaker |
Platform | |
250 mm | |
190 mm |