missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Temperature Label Stock
BBP™ Cold Temperature Label Stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.
Brand: Brady™ 117863
This item is not returnable.
View return policy
Description
- Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
- Tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
B30C-4000-549-YL | |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Polyester | |
For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use | |
20 Gardner Units | |
Up to 1 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +100°C | |
0.003 in. | |
100 ft. | |
4 in. |
Cold Temperature Application Tape for BBP3x Printers | |
Yellow | |
Label | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 212°F | |
35 lb./in. | |
0.076 mm | |
30.48 m | |
101 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction