missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Temperature Label Stock

BBP™ Cold Temperature Label Stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.

238.00 € - 503.00 €

Specifications

Adhesive Type Acrylic, Permanent, Pressure-sensitive
Finish Gloss
Format Label
Material Polyester
Sterility Non-sterile
View More Specs

Products 6
Product Code Brand Color Width (English) Price Quantity & Availability  
Product Code Brand Color Width (English) Price Quantity & Availability  
11706375
View Documents
Brady™
117860
White 4 in.
503.00 €
Each
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
11716375
View Documents
Brady™
117861
White 2.25 in.
344.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
11726375
View Documents
Brady™
117862
White 1.12 in.
238.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
11736375
View Documents
Brady™
117863
Yellow 4 in.
503.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
11746375
View Documents
Brady™
117864
Yellow 2.25 in.
344.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
11756375
View Documents
Brady™
117865
Yellow 1.12 in.
238.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
Description

Description

  • Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
  • Tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
Label
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Up to 1 Years
-40 to 212°F
35 lb./in.
100 ft.
Gloss
Polyester
For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use
20 Gardner Units
1 Roll
-40°C to +100°C
0.003 in.
30.48 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.