missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class AS Graduated Volumetric Pipettes
Tempered delivery tips offering a wear resistance which is up to 7 times better than that of conventional pipette delivery tips.
Brand: Witeg™ 3 510 810
This item is not returnable.
View return policy
Description
- Conformity certified
- Main point ring graduation
- With ISO color code
- Acc. to DIN ENO ISO 385
- With amber stain graduations and inscriptions
- Sizes 5 mL and up with construction in the suction to hold cotton plug
- Waiting time of 5 seconds
- For complete and swift delivery
Specifications
Conformity certified; DIN EN ISO 385 | |
Glass | |
Amber | |
Main point ring | |
Tempered Delivery | |
Yellow | |
Graduated Pipet |
AS | |
Yes | |
0.1 mL divisions | |
11 to 17 sec. | |
±0.100 mL | |
20 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction