missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ EC 40 Cleaner
Providing powerful cleaning power for bridges, crowns, dental and medical instruments made from: stainless-steel, ceramics, plastics, glass and rubber.
Brand: Elma™ 5819100000
This item is not returnable.
View return policy
Description
- Removes fast and efficiently dental cements from bridges, crowns, dental and medical instruments made from: stainless-steel, ceramics, plastics, glass and rubber.
- Removes dental cements including phosphate cements, metal oxides, lime and fluxing agents.
- Not suitable for light metals (e.g. AI, Mg, Zn and corresponding alloys).
Specifications
EC 40 Cleaner | |
0.6 | |
<105°C | |
Bottle | |
For removes dental cement |
Liquid | |
Light Yellow | |
CE | |
Below -5°C | |
1 L |