missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Embedding Cassettes with Standard Perforation

Use Marienfeld Superior™ Embedding cassettes in histology to dehydrate and impregnate tissue sections by Paraffin.

659.00 €

Specifications

Closure Included Yes
Quantity 500
Pore Style 1 mm x 5 mm
Writing Face Angle 45°
Closure Type Base and Upper Part Connected by a Hinge
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10434723
View Documents
Marienfeld Superior™
5252501
Yellow
659.00 €
Pack of 10000
Please to purchase this item. Need a web account? Register with us today!
10292263
View Documents
Marienfeld Superior™
5252504
White
659.00 €
Pack of 10000
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Made of high-quality, technical plastic (POM)
  • Resistant against the solvents usually used in laboratories
  • Different colors offer the possibility of color coding (for example for different users, priorities, etc.)
  • With one 45° inclined and 2 vertial marking areas
  • The roughness of the marking areas is optimized to allow labelling by different systems: pencil, permanent markers, inkjet or laser printers
  • Suitable for all common clamps
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications

Specifications

Yes
1 mm x 5 mm
Base and Upper Part Connected by a Hinge
Universal
500
45°
POM
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.