missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes

Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.

Brand:  Greiner Bio-One 301321

 View more versions of this product

Product Code. 10491482

  • 99.20 € / Pack of 1000
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: High-grade polyethylene
  • Non-sterile
  • Color: Natural
  • For use with round bottom polystyrene tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tube: 10.5 mm
Polyethylene
Tube: 40 mm
2 mL Round Bottom Polystyrene Tube
Screw Cap
Natural
30,000/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions