missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes
Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.
Brand: Greiner Bio-One 302321
This item is not returnable.
View return policy
Description
- Material: High-grade polyethylene
- Non-sterile
- Color: Natural
- For use with round bottom polystyrene tubes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Tube: 11 mm | |
Polyethylene | |
Tube: 63 mm | |
3.5 ml Tube |
Screw Cap | |
Natural | |
25,000/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction