missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes

Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.

Brand:  Greiner Bio-One 348321

 View more versions of this product

Product Code. 15955301

  • 897.00 € / Pack of 15000
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: High-grade polyethylene
  • Non-sterile
  • Color: Natural
  • For use with round bottom polystyrene tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tube: 13 mm
Polyethylene
Tube: 100 mm
7 mL Round Bottom Tube
Grip Stopper
Natural
500/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions