missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes
Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.
Brand: Greiner Bio-One 301321
This item is not returnable.
View return policy
Description
- Material: High-grade polyethylene
- Non-sterile
- Color: Natural
- For use with round bottom polystyrene tubes
Specifications
Tube: 10.5 mm | |
Polyethylene | |
Tube: 40 mm | |
2 mL Round Bottom Polystyrene Tube |
Screw Cap | |
Natural | |
30,000/Cs. |