missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ HighTech™ Calibration Baths

Ideal for a range of calibration applications, providing the highest temperature stability and uniformity

Brand:  Julabo™ 9352508

 View more versions of this product

Product Code. 11974818

  • 9315.00 € / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These baths are ideal for a range of applications in the calibration laboratory and all conform to the requirements as specified by DIN ISO 9001.These instruments provide the highest possible temperature stability and temperature uniformity, and an optional precision reference sensor with integrated measuring electronics and RS232 connection is also available. Included with each unit is a bath cover with seven openings. Temperature stability at +200°C is ±0.02°C.
  • VFD (vacuum fluorescent) comfort display
  • LCD dialogue display, backlit for convenient interactive operation
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimising temperature control
  • Temperature control features to optimise control behavior
  • ATC3 three-point calibration
  • Pt100 External sensor connection for measurement and control
  • Smart pump, electronically adjustable pump stages
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • RS232/RS485 interface for online communication
  • Integrated programmer for 6 x 60 program steps
  • Highest temperature stability to ±0.005°C (±0.02°C at +200°C)
  • Temperature uniformity better than ±0.01°C
  • Optional Pt100 sensor for reference temperature measurements
  • Temperature chamber with overflow at maximum liquid level
  • Available voltage versions: 230V/50-60Hz
  • Electronic module with analogue connections for external programming, temperature recording, standby and alarm available as an accessory
Specifications

Specifications

8 L
22 to 26 L/min.
Calibration Bath
Bath cover with 7 openings
±0.005°C
22 cm
16 kg
230 V
50/60 Hz
CE, Classification III (FL) according to DIN 12876-1
50°C to 300°C
3 kW
SL-8K
46 cm
47 cm
230 V 50/60 Hz 13/14 A
13/14 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions