missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ HighTech™ Calibration Baths
Ideal for a range of calibration applications, providing the highest temperature stability and uniformity
9315.00 € - 10485.00 €
Specifications
Certifications/Compliance | CE, Classification III (FL) according to DIN 12876-1 |
---|---|
Flow Rate | 22 to 26 L/min. |
Temperature Range | 50°C to 300°C |
Type | Calibration Bath |
Heating Capacity | 3 kW |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11974818
|
Julabo™
9352508 |
8 L |
9315.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
11900258
|
Julabo™
9352514 |
14 L |
10485.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
Description
These baths are ideal for a range of applications in the calibration laboratory and all conform to the requirements as specified by DIN ISO 9001.These instruments provide the highest possible temperature stability and temperature uniformity, and an optional precision reference sensor with integrated measuring electronics and RS232 connection is also available. Included with each unit is a bath cover with seven openings. Temperature stability at +200°C is ±0.02°C.- VFD (vacuum fluorescent) comfort display
- LCD dialogue display, backlit for convenient interactive operation
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimising temperature control
- Temperature control features to optimise control behavior
- ATC3 three-point calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Integrated programmer for 6 x 60 program steps
- Highest temperature stability to ±0.005°C (±0.02°C at +200°C)
- Temperature uniformity better than ±0.01°C
- Optional Pt100 sensor for reference temperature measurements
- Temperature chamber with overflow at maximum liquid level
- Available voltage versions: 230V/50-60Hz
- Electronic module with analogue connections for external programming, temperature recording, standby and alarm available as an accessory
Specifications
CE, Classification III (FL) according to DIN 12876-1 | |
50°C to 300°C | |
3 kW | |
±0.005°C | |
22 cm | |
230 V | |
50/60 Hz |
22 to 26 L/min. | |
Calibration Bath | |
Bath cover with 7 openings | |
46 cm | |
230 V 50/60 Hz 13/14 A | |
13/14 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title