missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Tube For Potter-Elvehjem Tissue Grinder

A graduated tube with markings fused onto the glass. Range of tube sizes: Size 20 (4mL), Size 21 (10mL) and Size 22 (55mL).

Brand:  DWK Life Sciences 885512-0023

 View more versions of this product

Product Code. 10633823

  • 101.00 € / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Graduations are fused onto the glass
  • Clearance between pestle and tube
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

23
55 mL
Potter-Elvehjem tissue grinder
1.85 oz.
Tissue Grinder Tube
1.85 oz., 55mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.