missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinder

Large volume with a finely machined PTFE pestle

Brand:  DWK Life Sciences 885520-0100

 View more versions of this product

Product Code. 12780368

  • 243.00 € / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Radial serrations on the lower portion of the pestle deliver the homogenate into the cylindrical portion of the tube
  • Tube has a convenient pouring lip
  • Stainless-steel pestle rod
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Working Capacity: 100mL

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.004 to 0.006 in.
0.23 in.
3.38 oz.
Tissue Grinder
349mm
232mm
Stainless Steel
0.00015 to 0.0002mm
6mm
100 mL
13.7 in.
9.13 in.
3.38 oz., 100mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.