missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinder

Large volume with a finely machined PTFE pestle

78.25 € - 243.00 €

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Capacity (English) 3.38 oz.
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
10191672
View Documents
DWK Life Sciences
885502-0023
Tissue Grinder Tube
78.25 €
Each
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12780368
View Documents
DWK Life Sciences
885520-0100
Tissue Grinder
243.00 €
Each
Estimated Shipment: 11-02-2025
to see stock.
Add to basket
 
Description

Description

  • Radial serrations on the lower portion of the pestle deliver the homogenate into the cylindrical portion of the tube
  • Tube has a convenient pouring lip
  • Stainless-steel pestle rod
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Working Capacity: 100mL

Specifications

Specifications

0.004 to 0.006 in.
0.00015 to 0.0002mm
3.38 oz.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.