missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Platinum-Cured Silicone I/P™ Spooled Pump Tubing
Smooth inner surface designed to reduce risk of particle entrapment and contamination
Brand: Masterflex™ 96423-88
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface.
- Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.
- The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer.
- Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
- Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.
Specifications
FDA approved | |
12.7 mm | |
3000 cm | |
-59°C | |
88 | |
1/2 in. | |
Transparent | |
660 mm Hg | |
Pump Tubing |
Autoclavable | |
BioPharm (Platinum-cured Silicone) | |
Lab, biotechnology, & pharmaceutical applications | |
1 Each | |
0.02 to 17 L/min. | |
8.8 m | |
35 psi | |
232°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ BioPharm Platinum-Cured Silicone I/P™ Spooled Pump Tubing > Length: 30m; Tubing Size: 88
Spot an opportunity for improvement?Share a Content Correction