missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Pear-Shaped Separatory Funnel
Separate (partition) the components of a mixture into two immiscible solvent phases of different densities. Karl Hecht™ Pear-Shaped Separatory Funnel is constructed of Duran™ and high-density polyethylene.
Brand: Karl Hecht™ 42970066
This item is not returnable.
View return policy
Description
- Duran™ construction.
- NS stopcock.
- Interchangeable plug.
- Reliable retaining device.
- NS plastic stopper (high-density polyethylene, acid and alkali resistant).
- Reinforced socket and neck.
- marked with capacity and NS size.
- In cardboard boxes of 2 pieces.
Specifications
1000 mL | |
DIN ISO 4800 | |
No | |
1Each | |
High-Density Polyethylene | |
Funnel |
Borosilicate Glass (3.3) | |
3.3 Borosilicate Glass | |
Interchangeable NS plug of solid glass | |
NS, 6.0mm bore | |
29 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction