missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Pear-Shaped Separatory Funnel
Separate (partition) the components of a mixture into two immiscible solvent phases of different densities. Karl Hecht™ Pear-Shaped Separatory Funnel is constructed of Duran™ and high-density polyethylene.
52.00 € - 118.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Graduated | No |
Stopper Material | High-Density Polyethylene |
Product Type | Funnel |
Product Code | Brand | Capacity (Metric) | Stopcock | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopcock | Includes | Price | Quantity & Availability | |||
10378871
|
Karl Hecht™
42970024 |
50 mL | NS, 2.5mm bore | Interchangeable NS plug of solid glass |
54.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
10043941
|
Karl Hecht™
42970030 |
100 mL | NS, 2.5mm bore | Interchangeable NS plug of solid glass |
52.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10247051
|
Karl Hecht™
42971030 |
100 mL | NS, 2.5mm bore | Interchangeable NS plug of PTFE |
68.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
10555002
|
Karl Hecht™
42970048 |
250 mL | NS, 4.0mm bore | Interchangeable NS plug of solid glass |
59.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
10379111
|
Karl Hecht™
42971048 |
250 mL | NS, 4.0mm bore | Interchangeable NS plug of PTFE |
70.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
10155431
|
Karl Hecht™
42970060 |
500 mL | NS, 4.0mm bore | Interchangeable NS plug of solid glass |
74.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
10053811
|
Karl Hecht™
42971060 |
500 mL | NS, 4.0mm bore | Interchangeable NS plug of PTFE |
96.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
10469231
|
Karl Hecht™
42971066 |
1000 mL | NS, 6.0mm bore | Interchangeable NS plug of PTFE |
118.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
10419991
|
Karl Hecht™
42970066 |
1000 mL | NS, 6.0mm bore | Interchangeable NS plug of solid glass |
106.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
Description
- Duran™ construction.
- NS stopcock.
- Interchangeable plug.
- Reliable retaining device.
- NS plastic stopper (high-density polyethylene, acid and alkali resistant).
- Reinforced socket and neck.
- marked with capacity and NS size.
- In cardboard boxes of 2 pieces.
Specifications
Borosilicate Glass (3.3) | |
No | |
High-Density Polyethylene | |
Funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title