missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reitenspiess™ Pipe Cleaning Brush
High-quality brush with bleached bristles and a galvanized wire stem/handle.
24.00 €
Specifications
Product Type | Pipe Cleaner Brush |
---|---|
Handle Material | Galvanized Wire |
Includes | Eyelet |
Length (Metric) | 1000 mm |
Length (Metric) Brush | 150 mm |
Product Code | Brand | Width (Metric) Bristle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Bristle | Price | Quantity & Availability | |||||
10156810
|
Reitenspiess™
31200534 |
20 mm |
24.00 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10637932
|
Reitenspiess™
31300534 |
30 mm |
24.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Description
- Long, thin, tube-like shape for deep reach and cleaning efficiency.
- Bleached bristles.
- Eyelet.
- Galvanized wire handle/stem.
- Capped end
Specifications
Pipe Cleaner Brush | |
Eyelet | |
150 mm |
Galvanized Wire | |
1000 mm |