missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Pipette Tips
Vitlab™ Pipette Tips constructed of high-quality polypropylene.
Brand: Vitlab™ 146494
Description
- Slim shape for pipetting into narrow vessels
- Made from high-quality polypropylene
- Bulk tips are delivered in resealable bags to minimize risk of contamination in the lab
Specifications
PU 200 | |
Non-sterile | |
Autoclavable | |
CE Marked, IVD 98/79 EC | |
2 bags with 200 tips |
1 to 10 mL | |
Clear | |
156.5mm | |
15mm | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vitlab™ Pipette Tips > Volume: 1 to 10 mL
Spot an opportunity for improvement?Share a Content Correction