missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Male Pipe Adapter, pack of 100
Designed for quick and easy assembly without tools
119.00 € - 120.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | HDPE |
Packaging Quantity | 100 Fittings |
Sterilization Method | Ethylene Oxide |
Shape | Straight |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
11790109
|
Masterflex™
30625-54 |
1/4 in. NPT(M) x 1/2 in. ID Tubing |
120.00 €
Pack of 100 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
11700119
|
Masterflex™
30625-52 |
1/4 in. NPT(M) x 3/8 in. ID Tubing |
120.00 €
Pack of 100 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
11750119
|
Masterflex™
30625-46 |
3/8 in. NPT(M) x 1/2 in. ID Tubing |
119.00 €
Pack of 100 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
Description
- Polyethylene Male Pipe Adapter
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Not Autoclavable | |
100 Fittings | |
Straight | |
Male Pipe Adapter |
HDPE | |
Ethylene Oxide | |
Translucent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Polyethylene Male Pipe Adapter, pack of 100