missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polypropylene PCR Workstation
POA
Specifications
Autoclavable | Autoclavable |
---|---|
Type | PCR workstations |
Includes | Lid |
Material | Polypropylene |
Height (Metric) | 50 mm |
Product Code | Brand | Item Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Item Description | Price | Quantity & Availability | |||||
10307383
|
Carl Roth™
K822.1 |
Color: Neon Yellow |
POA
Each |
N/A | |||||
10581944
|
Carl Roth™
K820.1 |
Color: Neon Orange |
POA
Each |
N/A | |||||
10086661
|
Carl Roth™
K818.1 |
Color: Neon Blue |
POA
Each |
N/A | |||||
10086671
|
Carl Roth™
K819.1 |
Color: Neon Green |
POA
Each |
N/A | |||||
Specifications
Autoclavable | |
Lid | |
50 mm |
PCR workstations | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title