missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate

Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.

Brand:  Poulten & Graf GmbH RB258/AM/WAC/D/5

 View more versions of this product

Product Code. 15902330

  • 151.00 € / Pack of 5
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes Polystop
  • Batch tested for accuracy
  • Provided with batch certificate
  • White graduation on amber stained diffused glass
  • With individual serial number
  • With single certificate
Specifications

Specifications

EN ISO 1042
Amber stain diffused glass
20 mL
White
5
Volac Volumetric flask, with single certificate
0.04 mL
Reusable
A
PP-stopper
Polypropylene
Volac Volumetric flask, with single certificate
Borosilicate Glass
0.04 mL
5
10/19
Autoclavable
Non-sterile
Flat
10/19
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions