missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate
Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.
40.85 € - 234.00 €
Spezifikation
Closure Material | Polypropylene |
---|---|
Color | Amber stain diffused glass |
Description | Volac Volumetric flask, with single certificate |
Material | Borosilicate Glass |
Graduations | White |
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
10361122
|
Poulten & Graf GmbH
RB258/AM/WAC/D/5 |
20 mL | N/A | ||||||
15902330
|
Poulten & Graf GmbH
RB258/AM/WAC/D/5 |
20 mL |
151.00 €
Pack of 5 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15972320
|
Poulten & Graf GmbH
RB258/AM/WAC/A/5 |
5 mL | N/A | ||||||
15982320
|
Poulten & Graf GmbH
RB258/AM/WAC/B/5 |
10 mL | N/A | ||||||
15992320
|
Poulten & Graf GmbH
RB258/AM/WAC/C/5 |
15 mL | N/A | ||||||
10478221
|
Poulten & Graf GmbH
RB258/AM/WAC/C/5 |
15 mL | N/A | ||||||
15912330
|
Poulten & Graf GmbH
RB258/AM/WAC/F/5 |
50 mL | N/A | ||||||
15922330
|
Poulten & Graf GmbH
RB258/AM/WAC/H/2 |
200 mL | N/A | ||||||
15932330
|
Poulten & Graf GmbH
RB258/AM/WAC/I/2 |
250 mL | N/A | ||||||
15942330
|
Poulten & Graf GmbH
RB258/AM/WAC/J/2 |
500 mL | N/A | ||||||
10381022
|
Poulten & Graf GmbH
RB258/AM/WAC/K/2 |
1000 mL | N/A | ||||||
10749772
|
Poulten & Graf GmbH
RB258/AM/WAC/L/S |
2000 mL | N/A | ||||||
Beschreibung
- Includes Polystop
- Batch tested for accuracy
- Provided with batch certificate
- White graduation on amber stained diffused glass
- With individual serial number
- With single certificate
Spezifikation
Polypropylene | |
Volac Volumetric flask, with single certificate | |
White | |
Autoclavable | |
Non-sterile | |
Flat |
Amber stain diffused glass | |
Borosilicate Glass | |
Volac Volumetric flask, with single certificate | |
Reusable | |
A | |
PP-stopper |