missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate
Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Amber VOLAC Volumetric Flask with Single Certificate is best suited for holding various known volumes of liquids and solutions.
Brand: Poulten & Graf GmbH RB258/AM/WAC/C/5
This item is not returnable.
View return policy
Description
- Includes Polystop
- Batch tested for accuracy
- Provided with batch certificate
- White graduation on amber stained diffused glass
- With individual serial number
- With single certificate
Specifications
EN ISO 1042 | |
Amber stain diffused glass | |
15 mL | |
White | |
5 | |
Volac Volumetric flask, with single certificate | |
0.04 mL | |
Reusable | |
A | |
PP-stopper |
Polypropylene | |
Volac Volumetric flask, with single certificate | |
Borosilicate Glass | |
0.04 mL | |
5 | |
10/19 | |
Autoclavable | |
Non-sterile | |
Flat | |
10/19 |