missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Scrubber K-415 TripleScrub

A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.

Brand:  BUCHI 114152331

 View more versions of this product

Product Code. 15202002

  • 9190.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
  • The output from the condensation stage is neutralized in the neutralization vessel
  • Particles of organic and inorganic substances are collected in the third stage
  • Suction power can be adjusted anytime to allow for flexibility
  • K-415 can be controlled via a digester
  • For use with recirculation chillers
Specifications

Specifications

TripleScrubECO
0.61 A
230 V
417 x 347 x 543 mm
Neutralizing Poisonous Fumes and Reaction Gases
None
50/60 Hz
140 W
32 LPM
Suction: 50 to 400 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions