missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Scrubber K-415 TripleScrub

A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.

9190.00 €

Specifications

Display None
Hertz 50/60 Hz
Wattage 140 W
Flow Rate 32 LPM
For Use With (Application) Neutralizing Poisonous Fumes and Reaction Gases
View More Specs

Products 1
Product Code Brand Voltage Dimensions (L x W x H) Product Type Price Quantity & Availability  
Product Code Brand Voltage Dimensions (L x W x H) Product Type Price Quantity & Availability  
15202002
View Documents
BUCHI
114152331
230 V 417 x 347 x 543 mm TripleScrubECO
9190.00 €
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

  • Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
  • The output from the condensation stage is neutralized in the neutralization vessel
  • Particles of organic and inorganic substances are collected in the third stage
  • Suction power can be adjusted anytime to allow for flexibility
  • K-415 can be controlled via a digester
  • For use with recirculation chillers
Specifications

Specifications

None
140 W
Neutralizing Poisonous Fumes and Reaction Gases
50/60 Hz
32 LPM
Suction: 50 to 400 mbar
Videos
SDS
Documents

Documents

Product Certifications