missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Seamless Knit Nylon Gloves with Polyurethane Coated Fingertips
General purpose gloves feature a snug fit and polyurethane coated fingertips for sensitivity and control. Permeable construction allows the hands to breathe and maintain temperature control.
Brand: SHOWA™ BO600-09XL
This item is not returnable.
View return policy
Description
- Polyurethane fingertips provide touch sensitivity
- Coating is permeable, allowing the hands to breathe
- Deformation-resistant glove shape is maintained for an extended period of time
- No fingerprints are left on clear, clean objects
- Snug fit maximizes tactile feedback
- Designed for precision applications
Specifications
Seamless Knit | |
Polyurethane | |
No Texture | |
Nylon | |
X-Large | |
Electronic Components, Quality Control, and Integrated Circuits | |
Knit | |
13 |
Elastic | |
White | |
Specific | |
Seamless Knit Gloves | |
0131X | |
Natural | |
BO600 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction