missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator, 0 to 12 in. Wide

The Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

Brand:  Keystone Cleanroom Products 6STK0615SS

 View more versions of this product

Product Code. 30020006

  • 2035.00 € / Pack of 250

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment
Specifications

Specifications

Autoclave Bag
75 oz.
Certificate of Conformance (COC)
White
Steam Sterilization
Steam Sterilization Indicator
Non-sterile
Up to 250°F
5.3 mil
15 in.
6 in.
Autoclavable
2.2 L
Self-seal
Single-use
Pharmaceutical Equipment and Components
Tyvek
0.13 mm
Up to 125°C
15 x 6 in.
38 cm
15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions