missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Series 15 Filter Discs
Robu™ Series 15 Filter Discs feature a unique porous structure, which make them flexible and incredibly versatile for a variety of applications.
3.72 € - 54.55 €
Specifications
Description | Untreated surface |
---|---|
Material | Glass |
Shape | Cylindrical |
Type | Filter Disc |
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | Price | Quantity & Availability | ||||
12060402
|
Robu™
15102 |
10 mm | 40 to 100 μm |
39.85 €
Pack of 10 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
12010412
|
Robu™
15201 |
20 mm | 100 to 160 μm |
40.95 €
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
12020412
|
Robu™
15202 |
20 mm | 40 to 100 μm |
40.95 €
Pack of 10 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
10431032
|
Robu™
15303 |
30 mm | 16 to 40 μm | ||||||
12050422
|
Robu™
15303 |
30 mm | 16 to 40 μm |
46.40 €
Pack of 10 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
10441032
|
Robu™
15304 |
30 mm | 10 to 16 μm | ||||||
12060422
|
Robu™
15304 |
30 mm | 10 to 16 μm |
54.55 €
Pack of 10 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
Description
- Surfaces untreated
- Ground cylindrical
- The faces are press molded and may show thickness deviations
Specifications
Untreated surface | |
Glass | |
Cylindrical | |
Filter Disc |