missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA A0170 Anti-static Knit Gloves
The A0170 anti-static glove is suitable for handling glass, abrasive, and electrical components. It has a liner that dissipates static electricity and a polyurethane coating on the palm.
69.00 € - 73.15 €
Specifications
Chlorinated | No |
---|---|
Construction | Seamless Knit |
Accelerator Free | Yes |
Applications | Industrial, Laboratory |
Coating Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17811201
|
SHOWA
A0170-06S |
Small |
69.00 €
10 pairs |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17821201
|
SHOWA
A0170-07M |
Medium |
69.00 €
10 pairs |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
17831201
|
SHOWA
A0170-08L |
Large |
73.15 €
10 pairs |
In Stock
Log in to see stock. |
|||||
17841201
|
SHOWA
A0170-09XL |
X-Large |
69.00 €
10 pairs |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- The A0170 antistatic glove has a polyurethane coating on the palm that protects against oils and abrasion.
- The polyurethane coating also leaves no marks or fingerprints on handled objects.
- The glove is designed for wearer comfort with a flexible, seamless liner.
- The elasticated cuff of the glove prevents debris from entering.
Specifications
No | |
Yes | |
Polyurethane | |
Reusable | |
Specific | |
Yes | |
Powder Free | |
Non-sterile | |
Unisex | |
2 |
Seamless Knit | |
Industrial, Laboratory | |
White, Gray | |
Partially Textured | |
Cleanroom | |
Nylon, Polyester, Polyurethane | |
Anti-static Gloves | |
EN388:3121X | |
Knit | |
13 G |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title