missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Small Round Cryogenic Writable Labels
Writable cryogenic color dots provided in dispenser box rolls for identifying the sides and tops of cryo vials and microtubes stored in lab freezers and liquid nitrogen Dewars.
Brand: GA International JTRA-9OR
This item is not returnable.
View return policy
Description
- Strong adhesive ensures labels won't wrinkle or peel during long-term storage in -80°C freezers, liquid nitrogen and dry ice
- Available in a wide range of colors, for color coding and easy identification
- Small round labels are ideal for Eppendorf tube caps and vials
- Available in a variety of colors
- Writable with permanent cryo markers
Specifications
Permanent | |
Matte | |
Thermoplastic Film | |
Non-sterile | |
1100/Pk. | |
-321°F to +230°F | |
9 mm | |
25.4 mm |
Orange | |
Roll | |
Labels | |
2 Labels | |
Round | |
-196°C to +110°C | |
1 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction