missing translation for 'onlineSavingsMsg'
Learn More

GA International Small Round Cryogenic Writable Labels

Writable cryogenic color dots provided in dispenser box rolls for identifying the sides and tops of cryo vials and microtubes stored in lab freezers and liquid nitrogen Dewars.

34.17 €

Specifications

Adhesive Type Permanent
Finish Matte
Format Roll
Material Thermoplastic Film
Product Type Labels
View More Specs

Products 13
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17809867
Encompass_Preferred
View Documents
GA International
JTRA-9BE
Beige
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17849087
Encompass_Preferred
View Documents
GA International
JTRA-9BL
Blue
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17850168
Encompass_Preferred
View Documents
GA International
JTRA-9GA
Green
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17860548
Encompass_Preferred
View Documents
GA International
JTRA-9GS
Seafoam
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17859867
Encompass_Preferred
View Documents
GA International
JTRA-9LA
Lavender
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17819977
Encompass_Preferred
View Documents
GA International
JTRA-9LE
Lemon
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17849867
Encompass_Preferred
View Documents
GA International
JTRA-9MT
Mint
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17839867
Encompass_Preferred
View Documents
GA International
JTRA-9OR
Orange
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17839947
Encompass_Preferred
View Documents
GA International
JTRA-9PI
Pink
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17849167
Encompass_Preferred
View Documents
GA International
JTRA-9SI
Silver
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17879347
Encompass_Preferred
View Documents
GA International
JTRA-9VI
Violet
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17878967
Encompass_Preferred
View Documents
GA International
JTRA-9WH
White
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17869557
Encompass_Preferred
View Documents
GA International
JTRA-9YE
Yellow
34.17 €
Pack of 1100
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage in -80°C freezers, liquid nitrogen and dry ice
  • Available in a wide range of colors, for color coding and easy identification
  • Small round labels are ideal for Eppendorf tube caps and vials
  • Available in a variety of colors
  • Writable with permanent cryo markers
Specifications

Specifications

Permanent
Roll
Labels
2 Labels
Round
-196°C to +110°C
1 in.
Matte
Thermoplastic Film
Non-sterile
1100/Pk.
-321°F to +230°F
9 mm
25.4 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.