missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ L/S™ 2-Stop Pump Tubing

Good for food and lab applications

208.00 € - 266.00 €

Specifications

Certifications/Compliance FDA-Compliant
Material Viton
Overall Length (English) 1.25 ft.
Overall Length (Metric) 0.38 m
Min. Operating Temperature (Metric) 0°C
View More Specs

Products 4
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11720159
View Documents
Masterflex™
96428-13
13
208.00 €
Pack of 8
Estimated Shipment: 09-07-2025
to see stock.
Add to basket
 
11789659
View Documents
Masterflex™
96428-15
15
239.00 €
Pack of 4
Estimated Shipment: 25-03-2025
to see stock.
Add to basket
 
11750159
View Documents
Masterflex™
96428-16
16
250.00 €
Pack of 8
Estimated Shipment: 02-06-2025
to see stock.
Add to basket
 
11700169
View Documents
Masterflex™
96428-25
25
266.00 €
Pack of 8
Estimated Shipment: 04-03-2025
to see stock.
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
  • Good chemical resistance, opaque black
  • For use with Masterflex™ multichannel pump heads
Specifications

Specifications

FDA-Compliant
1.25 ft.
0°C
150°C
Viton
0.38 m
660 mm Hg
Stopped Pump Tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Viton™ L/S™ 2-Stop Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.