missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Cellulose Cleaning Cloths

Clean home, industrial and laboratory settings with the universal ZVG Zellstoff Vertrieb™ Cellulose Cleaning Cloths.

83.25 € - 92.50 €

Specifications

Product Type Cleaning Cloth
Length (Metric) 40 cm
Width (Metric) 60 cm
Material Cellulose
Color Natural
View More Specs

Products 2
Product Code Brand Packaging Quantity Price Quantity & Availability  
Product Code Brand Packaging Quantity Price Quantity & Availability  
10096379
View Documents
ZVG Zellstoff Vertrieb™
1100700
1 Ea.
92.50 €
15kg
In Stock
to see stock.
Edge
Add to basket
 
10344791
View Documents
ZVG Zellstoff Vertrieb™
1100500
20 Cartons
83.25 €
5kg
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Cellulose
  • Natural fiber
  • Universal cleaning cloth
Specifications

Specifications

Cleaning Cloth
60 cm
Natural
40 cm
Cellulose
For universal use in homecare
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZVG Zellstoff Vertrieb™ Cellulose Cleaning Cloths

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.