missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Microscope Cover Slips, Round
Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips, Round are superior quality and circular in form.
14.00 € - 21.65 €
Specifications
Product Type | Coverslip |
---|---|
Shape | Circle |
Material | Borosilicate Glass |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Quantity | 100/Pk., 1000/Cs. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
10063691
|
Karl Hecht™
1001/0022 |
22 mm |
14.00 €
Pack of 100 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
10317091
|
Karl Hecht™
1001/0025 |
25 mm |
21.65 €
Pack of 100 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Highest hydrolytic resistance.
- Hydrolytic class: 1.
- Chemically resistant.
- Alkali emission: approximately 15 to 24μg Na2O/g glass.
- Suitable for fluorescent microscopy.
- For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
- Precisely cut, faultless.
Specifications
Coverslip | |
Borosilicate Glass | |
100/Pk., 1000/Cs. |
Circle | |
#1 (0.13 to 0.16 mm) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title