missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Partial Immersion Eco-friendly Thermometer
24.00 € - 44.10 €
Specifications
Bottle Fill | Green Liquid |
---|---|
For Use With (Application) | General use |
Immersion Type | Partial Immersion |
Length (Metric) | 300 mm |
Product Type | Partial Immersion Thermometer |
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
10404862
|
Amarell™
G11388 |
-10°C to +110°C | 1°C |
26.00 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
10717914
|
Amarell™
G11392 |
-10°C to +110°C | 0.5°C |
44.10 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
10562103
|
Amarell™
G11396 |
-10°C to +150°C | 1°C | ||||||
10564283
|
Amarell™
G11408 |
-10°C to +360° C | 2°C | ||||||
10295152
|
Amarell™
G11404 |
-10°C to +250°C | 2°C |
38.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
Specifications
Green Liquid | |
Partial Immersion | |
Partial Immersion Thermometer | |
76 mm |
General use | |
300 mm | |
-10°C |